Cerro Wire
Building Wire, Copper, THHN, 14 AWG Stranded, 19-Conductor, 600V, 0.110 in. O.D., Red, 500 ft.
MFR #: 112-3403J
SKU: 25681346
UPC: 04824322820
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 04824322820 |
UNSPSC | 26121524 |
Standard | UL 83, 1063; AWM; Canada Standard C22.2 No. 75; ASTM B3, B8, B787; WC70/ICEA S-95-658; NFPA-70 |
Application | Commercial; Industrial |
Type | THHN |
Color | Red |
Conductor Size | 14 AWG |
Conductor Material | Copper |
Insulation Material | PVC |
Jacket Material | PVC |
No. of Conductors | 19 |
Outer Diameter | 0.110 in. |
Solid/Stranded | Stranded |
Color Family | Red |
Length | 500 ft. |
Sign In or provide a ZIP code
to view pricing.
Cerro Wire
Building Wire, Copper, THHN, 14 AWG Stranded, 19-Conductor, 600V, 0.110 in. O.D., Red, 500 ft.
MFR #: 112-3403J
SKU: 25681346
UPC: 04824322820
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 04824322820 |
UNSPSC | 26121524 |
Standard | UL 83, 1063; AWM; Canada Standard C22.2 No. 75; ASTM B3, B8, B787; WC70/ICEA S-95-658; NFPA-70 |
Application | Commercial; Industrial |
Type | THHN |
Color | Red |
Conductor Size | 14 AWG |
Conductor Material | Copper |
Insulation Material | PVC |
Jacket Material | PVC |
No. of Conductors | 19 |
Outer Diameter | 0.110 in. |
Solid/Stranded | Stranded |
Color Family | Red |
Length | 500 ft. |
Sign In or provide a
ZIP code to view pricing.