DeWalt
Brushless 3-Speed Hammerdrill Kit, 20V
MFR #: DCD996P2
SKU: 25869439
UPC: 88591148306
info
Discontinued Product
This item has limited quantity, Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Brushless MAX XR® premium hammerdrill kit includes hammerdrill, (2) MAX XR® high capacity li-ion batteries, charger, belt hook, 360° side handle and kit box.
View More
keyboard_arrow_down
keyboard_arrow_up
Brushless 3-Speed Hammerdrill Kit
- DEWALT-built high power, high efficiency brushless motor delivers up to 75 percent more runtime vs. 18v NiCad brushed motors
- XR® Li-Ion batteries with fuel gauge provide 33 percent more capacity over standard packs
- Heavy-duty 1/2 inch ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
- 3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
- LED Spotlight Mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
- 3-speed, all-metal high performance transmission optimizes tool-to-task for fast application speeds and improved run-time
- 0-450 / 0-1300 / 0-2000 RPM in drill mode
- 0-500 / 0-1500 / 0-2250 RPM in hammerdrill mode
- 0-38,250 BPM for fast drilling in masonry materials
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 88591148306 |
UNSPSC | 27112703 |
Type | Hammerdrill |
No. of Pieces | 6 Pc. |
Sign In or provide a ZIP code
to view pricing.
DeWalt
Brushless 3-Speed Hammerdrill Kit, 20V
MFR #: DCD996P2
SKU: 25869439
UPC: 88591148306
info
Discontinued Product
This item has limited quantity, Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Sign In or provide a ZIP code
to view pricing.
Brushless MAX XR® premium hammerdrill kit includes hammerdrill, (2) MAX XR® high capacity li-ion batteries, charger, belt hook, 360° side handle and kit box.
View More
keyboard_arrow_down
keyboard_arrow_up
Brushless 3-Speed Hammerdrill Kit
- DEWALT-built high power, high efficiency brushless motor delivers up to 75 percent more runtime vs. 18v NiCad brushed motors
- XR® Li-Ion batteries with fuel gauge provide 33 percent more capacity over standard packs
- Heavy-duty 1/2 inch ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
- 3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
- LED Spotlight Mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
- 3-speed, all-metal high performance transmission optimizes tool-to-task for fast application speeds and improved run-time
- 0-450 / 0-1300 / 0-2000 RPM in drill mode
- 0-500 / 0-1500 / 0-2250 RPM in hammerdrill mode
- 0-38,250 BPM for fast drilling in masonry materials
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 88591148306 |
UNSPSC | 27112703 |
Type | Hammerdrill |
No. of Pieces | 6 Pc. |
Sign In or provide a
ZIP code to view pricing.