
Brad®, 130048 Series, Cord Set, Thermoplastic Elastomer, Tinned Copper, 4-Pole, Copper Alloy, 85 m
×
Molex
Brad®, 130048 Series, Cord Set, Thermoplastic Elastomer, Tinned Copper, 4-Pole, Copper Alloy, 85 m
MFR #: E11A06004M850
SKU: 26028909
UPC: 78172547712
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78172547712 |
UNSPSC | 39121421 |
Series | Brad, 130048 Series |
Standard | UL Listed, RoHS Compliant |
Connection Type | Threaded |
Material | Copper Alloy |
Color | Blue |
Conductor Size | 24 AWG |
Conductor Material | Tinned Copper |
Insulation Material | PE |
Jacket Material | Thermoplastic Elastomer |
No. of Conductors | 4 |
Temp. Rating | -50° to 75 ° C |
Color Family | Blue |
Length | 85 m |
Sign In or provide a ZIP code
to view pricing.
Molex
Brad®, 130048 Series, Cord Set, Thermoplastic Elastomer, Tinned Copper, 4-Pole, Copper Alloy, 85 m
MFR #: E11A06004M850
SKU: 26028909
UPC: 78172547712

Brad®, 130048 Series, Cord Set, Thermoplastic Elastomer, Tinned Copper, 4-Pole, Copper Alloy, 85 m
×
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78172547712 |
UNSPSC | 39121421 |
Series | Brad, 130048 Series |
Standard | UL Listed, RoHS Compliant |
Connection Type | Threaded |
Material | Copper Alloy |
Color | Blue |
Conductor Size | 24 AWG |
Conductor Material | Tinned Copper |
Insulation Material | PE |
Jacket Material | Thermoplastic Elastomer |
No. of Conductors | 4 |
Temp. Rating | -50° to 75 ° C |
Color Family | Blue |
Length | 85 m |
Sign In or provide a
ZIP code to view pricing.