Leuze Electronic
BPS 8 Series Bar Code Positioning System, Metal, 4.9/5.4V dc, 250mA, M12 Connector, 5-Pin, 40.3 L x 48 H x 15 W mm
MFR #: 50104783
SKU: 25532598
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
48 H x 15 W mm
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | DE - Germany |
---|---|
Series | BPS 8 |
Connection Type | M12 Connector |
Material | Metal |
Length | 40.3 mm |
Sign In or provide a ZIP code
to view pricing.
Leuze Electronic
BPS 8 Series Bar Code Positioning System, Metal, 4.9/5.4V dc, 250mA, M12 Connector, 5-Pin, 40.3 L x 48 H x 15 W mm
MFR #: 50104783
SKU: 25532598
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
48 H x 15 W mm
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | DE - Germany |
---|---|
Series | BPS 8 |
Connection Type | M12 Connector |
Material | Metal |
Length | 40.3 mm |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.