
Box Assembly, Polymer Concrete, Tier 15, 10K Load Rating, 30 L x 17 W x 18 D in., Hex Bolt
×
Armorcast
Box Assembly, Polymer Concrete, Tier 15, 10K Load Rating, 30 L x 17 W x 18 D in., Hex Bolt
MFR #: A6001640TAPCX18
SKU: 22082305
UPC: 00911510703
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Cost Effective. Non Conductive. Non-Skid Surface. Includes Two Pull Slots with Lift Pins. Not affected by freeze/thaw conditions. Straight wall design is easier to remove or adjust in the field.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 00911510703 |
Material | Polymer Concrete |
Type | Handhole |
Nominal Opening Dimensions | 17 x 30 in. |
Depth | 18 in. |
Sign In or provide a ZIP code
to view pricing.
Armorcast
Box Assembly, Polymer Concrete, Tier 15, 10K Load Rating, 30 L x 17 W x 18 D in., Hex Bolt
MFR #: A6001640TAPCX18
SKU: 22082305
UPC: 00911510703

Box Assembly, Polymer Concrete, Tier 15, 10K Load Rating, 30 L x 17 W x 18 D in., Hex Bolt
×
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Cost Effective. Non Conductive. Non-Skid Surface. Includes Two Pull Slots with Lift Pins. Not affected by freeze/thaw conditions. Straight wall design is easier to remove or adjust in the field.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 00911510703 |
Material | Polymer Concrete |
Type | Handhole |
Nominal Opening Dimensions | 17 x 30 in. |
Depth | 18 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.