Cantex
Box Adapter, PVC Conduit Fitting, PVC, 2 in.
MFR #: 5133720
SKU: 25192222
UPC: 08870006266
2 in. Box Adapter
View More
keyboard_arrow_down
keyboard_arrow_up
Installs by inserting the adapter through the knockout in the enclosure and then solvent welding into a coupling or adapter; Durable non-conductive PVC will not rust or corrode; For used with Schedule 40 & 80 conduit; UL and CSA listed; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870006266 |
UNSPSC | 39131708 |
Standard | NEMA TC-3, UL and CSA Listed |
Material | PVC |
Type | Box Adapter |
Use With | Schedule 40 and 80 Conduit |
Sign In or provide a ZIP code
to view pricing.
Cantex
Box Adapter, PVC Conduit Fitting, PVC, 2 in.
MFR #: 5133720
SKU: 25192222
UPC: 08870006266
Sign In or provide a ZIP code
to view pricing.
2 in. Box Adapter
View More
keyboard_arrow_down
keyboard_arrow_up
Installs by inserting the adapter through the knockout in the enclosure and then solvent welding into a coupling or adapter; Durable non-conductive PVC will not rust or corrode; For used with Schedule 40 & 80 conduit; UL and CSA listed; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870006266 |
UNSPSC | 39131708 |
Standard | NEMA TC-3, UL and CSA Listed |
Material | PVC |
Type | Box Adapter |
Use With | Schedule 40 and 80 Conduit |
Sign In or provide a
ZIP code to view pricing.