
Berko® SRA Series Fan Forced Wall Heater, Steel, 8.3/4.2A, 120V, 1000W, 1-Phase, Navajo White, 9-3/4 L x 11 H x 4 W in.
×
Marley Electric and Heating
Berko® SRA Series Fan Forced Wall Heater, Steel, 8.3/4.2A, 120V, 1000W, 1-Phase, Navajo White, 9-3/4 L x 11 H x 4 W in.
MFR #: SRA1012DS
SKU: 22001765
UPC: 68536007108
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Contemporary Styling
- Four Voltages / Dual Ratings
- Three Piece Design
- Installed Disconnect Switch
- Built-In Thermostat
- Recessed or Surface Installations
Standards
cULus Listed E21609
UL Listed
Warranty
5-Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 68536007108 |
UNSPSC | 40101821 |
Brand | Berko |
Series | SRA Series |
Finish | Powder Coated |
Material | Steel |
Color | Navajo White |
CFM | 65 |
Grill Size | 12.25 H x 10.5 W x 0.75 D in. |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Marley Electric and Heating
Berko® SRA Series Fan Forced Wall Heater, Steel, 8.3/4.2A, 120V, 1000W, 1-Phase, Navajo White, 9-3/4 L x 11 H x 4 W in.
MFR #: SRA1012DS
SKU: 22001765
UPC: 68536007108

Berko® SRA Series Fan Forced Wall Heater, Steel, 8.3/4.2A, 120V, 1000W, 1-Phase, Navajo White, 9-3/4 L x 11 H x 4 W in.
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Contemporary Styling
- Four Voltages / Dual Ratings
- Three Piece Design
- Installed Disconnect Switch
- Built-In Thermostat
- Recessed or Surface Installations
Standards
cULus Listed E21609
UL Listed
Warranty
5-Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 68536007108 |
UNSPSC | 40101821 |
Brand | Berko |
Series | SRA Series |
Finish | Powder Coated |
Material | Steel |
Color | Navajo White |
CFM | 65 |
Grill Size | 12.25 H x 10.5 W x 0.75 D in. |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.