Advanced RF Technologies
Battery Backup for Public Safety Repeaters / DAS, UL 2524 Certified, Wall Mountable, Supports 24V / 120AH
MFR #: ADRF-BBU-W-120-2S
SKU: 26644985
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
ADRF’s battery backups are National Fire Prevention Association (NFPA) compliant and support all of our DAS and repeater solutions. The battery backups are easy to install, increasing the runtime and capacity of our DAS and repeater products.
BBU-W is NFPA and IFC code compliant and UL 2524, Second Edition, Listed/Certified.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | ADRF-BBU-W |
Accessory Type | Battery Backup |
Use With | ADRF Repeaters / DAS |
Battery Type | Sealed Lead Acid |
Weight | 22.9 |
Height | 22.1 in. |
Depth | 11 in. |
Width | 17.6 in. |
Sign In or provide a ZIP code
to view pricing.
Advanced RF Technologies
Battery Backup for Public Safety Repeaters / DAS, UL 2524 Certified, Wall Mountable, Supports 24V / 120AH
MFR #: ADRF-BBU-W-120-2S
SKU: 26644985
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
ADRF’s battery backups are National Fire Prevention Association (NFPA) compliant and support all of our DAS and repeater solutions. The battery backups are easy to install, increasing the runtime and capacity of our DAS and repeater products.
BBU-W is NFPA and IFC code compliant and UL 2524, Second Edition, Listed/Certified.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | ADRF-BBU-W |
Accessory Type | Battery Backup |
Use With | ADRF Repeaters / DAS |
Battery Type | Sealed Lead Acid |
Weight | 22.9 |
Height | 22.1 in. |
Depth | 11 in. |
Width | 17.6 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.