Precision Group LLC
Bare Fiber PLC Splitters, 1x2 PLC Fiber Splitter, Steel Tube, Bare Fiber 250μm, No Connector, Singlemode, 1.5m
MFR #: PF1X02PLC-250B-250B-1.5
SKU: 26487648
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Ideal for FTTx PON Networks, Planar lightwave circuit (PLC) splitters offer a compact size, high reliability, and wide operating wavelength range. With today’s distributed networks PLC splitters are the perfect low cost solution to support any application requiring uniform optical power splitting from 1×2 up to 2×64 combinations. Install anywhere within the network, including rackmount, FDH Panels, Splice Cases, or Fiber Optic Termination NID.Bare Splitter, 1X2 PLC
Low Insertion Loss
Low PDL (Polarization Dependent Loss)
Compact Design
Exceptional Reliability and Stability
Wide Operating Wavelength: From 1260nm to 1650nm
Wide Operating Temperature: From -20°C to 80°C
Conformed to RoHS
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|
Sign In or provide a ZIP code
to view pricing.
Precision Group LLC
Bare Fiber PLC Splitters, 1x2 PLC Fiber Splitter, Steel Tube, Bare Fiber 250μm, No Connector, Singlemode, 1.5m
MFR #: PF1X02PLC-250B-250B-1.5
SKU: 26487648
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Ideal for FTTx PON Networks, Planar lightwave circuit (PLC) splitters offer a compact size, high reliability, and wide operating wavelength range. With today’s distributed networks PLC splitters are the perfect low cost solution to support any application requiring uniform optical power splitting from 1×2 up to 2×64 combinations. Install anywhere within the network, including rackmount, FDH Panels, Splice Cases, or Fiber Optic Termination NID.Bare Splitter, 1X2 PLC
Low Insertion Loss
Low PDL (Polarization Dependent Loss)
Compact Design
Exceptional Reliability and Stability
Wide Operating Wavelength: From 1260nm to 1650nm
Wide Operating Temperature: From -20°C to 80°C
Conformed to RoHS
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.