APC (Schneider Electric)
Back UPS Pro, NEMA 5-15P, 1500 VA Rating, 789 Joules Rated, 900W, 10 Outlet, 6 ft. Cord, Black, 9.84 H x 3.94 W x 15.04 in. D
MFR #: BX1500M
SKU: 26071297
UPC: 73130433178
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
High Performance Computer and Electronics UPS for Premium Power Protection. Preserves battery life and maximizes runtime by correcting low voltages without discharging the battery.
View More
keyboard_arrow_down
keyboard_arrow_up
Approvals
California (CEC) Battery Charger, ENERGY STAR V2.0 (USA), FCC Part 15 Class B, TUV C-US certified
Sustainability
RoHS - Compliant
REACH - Contains SVHCs
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130433178 |
UNSPSC | 39121011 |
Dimenions | 9.84 H x 3.94 W x 15.04 in. D |
Connection Type | NEMA |
Product Includes | USB cable, User manual |
Battery Type | Lead-Acid battery |
Cord Length | 6 ft (1.83 m) |
Input Voltage | 120 V |
NEMA Configuration | 5 NEMA 5-15R |
No. of Outlets | 10 |
Orientation | no preference |
Output Voltage | 120 V |
Plug Configuration | NEMA 5-15P |
Rated Joules | 789 Joules |
Receptacle Configuration | (5) NEMA 5-15R |
VA Rating | 1500 |
Height | 9.84 in. |
Depth | 15.04 in. |
Width | 3.94 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Back UPS Pro, NEMA 5-15P, 1500 VA Rating, 789 Joules Rated, 900W, 10 Outlet, 6 ft. Cord, Black, 9.84 H x 3.94 W x 15.04 in. D
MFR #: BX1500M
SKU: 26071297
UPC: 73130433178
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
High Performance Computer and Electronics UPS for Premium Power Protection. Preserves battery life and maximizes runtime by correcting low voltages without discharging the battery.
View More
keyboard_arrow_down
keyboard_arrow_up
Approvals
California (CEC) Battery Charger, ENERGY STAR V2.0 (USA), FCC Part 15 Class B, TUV C-US certified
Sustainability
RoHS - Compliant
REACH - Contains SVHCs
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130433178 |
UNSPSC | 39121011 |
Dimenions | 9.84 H x 3.94 W x 15.04 in. D |
Connection Type | NEMA |
Product Includes | USB cable, User manual |
Battery Type | Lead-Acid battery |
Cord Length | 6 ft (1.83 m) |
Input Voltage | 120 V |
NEMA Configuration | 5 NEMA 5-15R |
No. of Outlets | 10 |
Orientation | no preference |
Output Voltage | 120 V |
Plug Configuration | NEMA 5-15P |
Rated Joules | 789 Joules |
Receptacle Configuration | (5) NEMA 5-15R |
VA Rating | 1500 |
Height | 9.84 in. |
Depth | 15.04 in. |
Width | 3.94 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.