APC (Schneider Electric)
Back UPS PRO BR 1000WA, SineWave, 10 Outlet, 2 USB Charging Port, AVR, LCD Interface
MFR #: BR1000MS
SKU: 25876664
UPC: 73130433538
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
This UPS offers premium power protection for high performance computers and electronics.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130433538 |
UNSPSC | 39121011 |
Connection Type | NEMA |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 6 ft (1.83 m) |
Input Voltage | 120 V |
NEMA Configuration | 6 NEMA 5-15R |
Orientation | no preference |
Output Voltage | 120 V |
Color Family | Black |
Height | 10.24 in. |
Depth | 14.49 in. |
Width | 3.94 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Back UPS PRO BR 1000WA, SineWave, 10 Outlet, 2 USB Charging Port, AVR, LCD Interface
MFR #: BR1000MS
SKU: 25876664
UPC: 73130433538
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
This UPS offers premium power protection for high performance computers and electronics.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130433538 |
UNSPSC | 39121011 |
Connection Type | NEMA |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 6 ft (1.83 m) |
Input Voltage | 120 V |
NEMA Configuration | 6 NEMA 5-15R |
Orientation | no preference |
Output Voltage | 120 V |
Color Family | Black |
Height | 10.24 in. |
Depth | 14.49 in. |
Width | 3.94 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.