APC (Schneider Electric)
Back-UPS, 6 Oultet, 425VA, 120V
MFR #: BE425M
SKU: 25873624
UPC: 73130432934
Battery backup and surge protector for electronics and computers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | PH - Philippines |
UPC | 73130432934 |
UNSPSC | 39121011 |
Connection Type | NEMA 5-15P |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 5 ft (1.52 m) |
Input Voltage | 120 V |
NEMA Configuration | 4 NEMA 5-15R |
Orientation | no preference |
Output Voltage | 120 V |
Color Family | Black |
Height | 5.52 in. |
Depth | 4.13 in. |
Width | 9.98 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Back-UPS, 6 Oultet, 425VA, 120V
MFR #: BE425M
SKU: 25873624
UPC: 73130432934
Sign In or provide a ZIP code
to view pricing.
Battery backup and surge protector for electronics and computers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | PH - Philippines |
UPC | 73130432934 |
UNSPSC | 39121011 |
Connection Type | NEMA 5-15P |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 5 ft (1.52 m) |
Input Voltage | 120 V |
NEMA Configuration | 4 NEMA 5-15R |
Orientation | no preference |
Output Voltage | 120 V |
Color Family | Black |
Height | 5.52 in. |
Depth | 4.13 in. |
Width | 9.98 in. |
Sign In or provide a
ZIP code to view pricing.