
Auxiliary Framing Bar, Steel, 48 x 2 x 3/8 in, Telco Grey
×
Newton Instrument
Auxiliary Framing Bar, Steel, 48 x 2 x 3/8 in, Telco Grey
MFR #: 0010210230
SKU: 88185826
Auxiliary Framing Bar, Steel, 48 x 2 x 3/8 in, Telco Grey
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 30101800 |
Material | Steel |
Type | Auxiliary Framing Bar |
Color | Telco Gray |
Color Family | Gray |
Height | 48 in. |
Depth | 2 in. |
Width | 0.37 in. |
Sign In or provide a ZIP code
to view pricing.
Newton Instrument
Auxiliary Framing Bar, Steel, 48 x 2 x 3/8 in, Telco Grey
MFR #: 0010210230
SKU: 88185826

Auxiliary Framing Bar, Steel, 48 x 2 x 3/8 in, Telco Grey
×
Sign In or provide a ZIP code
to view pricing.
Auxiliary Framing Bar, Steel, 48 x 2 x 3/8 in, Telco Grey
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 30101800 |
Material | Steel |
Type | Auxiliary Framing Bar |
Color | Telco Gray |
Color Family | Gray |
Height | 48 in. |
Depth | 2 in. |
Width | 0.37 in. |
Sign In or provide a
ZIP code to view pricing.