Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

KNIPEX Tools

Automatic Wire Stripper, 7-1/4 in., Plastic

MFR #: 12 11 180
SKU: 26545744
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.

Leaves wires undamaged due to precision-ground blade shapes, even multi-stranded conductors are stripped gently. During stripping, the wire is held firmly by clamping jaws.

View More

Built-in adjustable length stop for consistent stripping length during repetitive work. A spring leads the stripper back to the starting position. Replacement blade part number 12 19 180. Pliers body is made of aluminum. Blade is made of special tool steel, oil-hardened.

Product Details

Country of Origin 00 - Unknown
Material Blades: Special Tool Steel, Oil-Hardened
Color Red
Handle Material Plastic
Color Family Red
Length 7.25 in.

Something incorrect? Let us know

CANCEL

KNIPEX Tools

Automatic Wire Stripper, 7-1/4 in., Plastic

MFR #: 12 11 180
SKU: 26545744
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.

Leaves wires undamaged due to precision-ground blade shapes, even multi-stranded conductors are stripped gently. During stripping, the wire is held firmly by clamping jaws.

View More

Built-in adjustable length stop for consistent stripping length during repetitive work. A spring leads the stripper back to the starting position. Replacement blade part number 12 19 180. Pliers body is made of aluminum. Blade is made of special tool steel, oil-hardened.

   Product Details

Country of Origin 00 - Unknown
Material Blades: Special Tool Steel, Oil-Hardened
Color Red
Handle Material Plastic
Color Family Red
Length 7.25 in.

Something incorrect? Let us know

CANCEL
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.