Cooper Lighting
AtLite, AUX Series, LED Emergency Lamp, Brushed Aluminum, 120 to 277V ac, 6 in.
MFR #: AUXA6
SKU: 25759431
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The AtLite AUX series are designed for minimal presence in architecturally significant surroundings. The ordering and installation processes are greatly simplified as all housing and lens options are included.
View More
keyboard_arrow_down
keyboard_arrow_up
- Universal Mounting: all options included in standard package
- Universal Lens: clear, mirror, white; single and double sided standard
- Eagle Eye self-diagnostics are standard
- Lens snaps into place – no tools required
Code Compliance
UL 924 Damp Location Listed; NYC compliant; Life Safety NFPA 101; NEC/OSHA
Warranty
Fixture: 5 Year; Battery: 15 Year pro rata
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UNSPSC | 39111708 |
Series | AtLite, AUX Series |
Housing Material | Aluminum |
Lamp Type | LED |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
AtLite, AUX Series, LED Emergency Lamp, Brushed Aluminum, 120 to 277V ac, 6 in.
MFR #: AUXA6
SKU: 25759431
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The AtLite AUX series are designed for minimal presence in architecturally significant surroundings. The ordering and installation processes are greatly simplified as all housing and lens options are included.
View More
keyboard_arrow_down
keyboard_arrow_up
- Universal Mounting: all options included in standard package
- Universal Lens: clear, mirror, white; single and double sided standard
- Eagle Eye self-diagnostics are standard
- Lens snaps into place – no tools required
Code Compliance
UL 924 Damp Location Listed; NYC compliant; Life Safety NFPA 101; NEC/OSHA
Warranty
Fixture: 5 Year; Battery: 15 Year pro rata
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UNSPSC | 39111708 |
Series | AtLite, AUX Series |
Housing Material | Aluminum |
Lamp Type | LED |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.