Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Lightera

AT-3BE8T7X-002 - Mini LT Series, Fiber Optic Cable, Polyethylene, Singlemode, Loose Tube, 2-Fiber, Dielectric, Flat Drop

MFR #: AT-3BE8T7X-002
SKU: 25082158

The Mini LT Flat Drop Cable offers a compact and lightweight yet durable, self-supporting fiber optic design in an easily accessible construction. Two fiberglass rods are placed diametrically opposite on either side of the fiber core.

View More

  • Compact, easy-to-access design
  • Compatible with industry-standard wedge clamps and closure strain reliefs
  • Eliminates the need for bonding or grounding
  • Suitable for self-supporting aerial, direct buried, and duct FTTX drop installation

Standards
RDUP (formerly RUS) listed and compliant with ANSI/ICEA
Telcordia, and IEC specifications for reliable performance

Product Details

ECCN EAR99
Country of Origin US - United States
UNSPSC 26121650
Series Mini LT Series
Fiber Count 2

Something incorrect? Let us know

CANCEL

Lightera

AT-3BE8T7X-002 - Mini LT Series, Fiber Optic Cable, Polyethylene, Singlemode, Loose Tube, 2-Fiber, Dielectric, Flat Drop

MFR #: AT-3BE8T7X-002
SKU: 25082158

The Mini LT Flat Drop Cable offers a compact and lightweight yet durable, self-supporting fiber optic design in an easily accessible construction. Two fiberglass rods are placed diametrically opposite on either side of the fiber core.

View More

  • Compact, easy-to-access design
  • Compatible with industry-standard wedge clamps and closure strain reliefs
  • Eliminates the need for bonding or grounding
  • Suitable for self-supporting aerial, direct buried, and duct FTTX drop installation

Standards
RDUP (formerly RUS) listed and compliant with ANSI/ICEA
Telcordia, and IEC specifications for reliable performance

   Product Details

ECCN EAR99
Country of Origin US - United States
UNSPSC 26121650
Series Mini LT Series
Fiber Count 2

Something incorrect? Let us know

CANCEL