
AT-3BE83XX-144 144 FIBER RIBBON - AccuRibbon®, Fiber Optic Cable, 144-Fiber, 0.61 in. O.D. Cable
Lightera
AT-3BE83XX-144 144 FIBER RIBBON - AccuRibbon®, Fiber Optic Cable, 144-Fiber, 0.61 in. O.D. Cable
View More
With its innovative dry-core design, the AccuRibbon DC TL Cable helps facilitate streamlined cable handling and installation by (1) eliminating the need to clean messy filling compounds and (2) offering a reduced weight cable. Unlike traditional outside plant (OSP) fiber optic cables, the AccuRibbon DC TL Cable incorporates a patented, super-absorbent tape in the central tube that results in almost effortless splice preparation and a lower overall cable weight.
AccuRibbon DC TL Cable also combines the flame resistance and safety features of an indoor riser-rated cable with the rugged durability critical for OSP use. The result is a cable that also helps save on time and money by allowing OSP applications to flow seamlessly indoors, using a single cable and no splices. The UL 1666 rating means the AccuRibbon DC TL Cable passes riser rating and difficult flame tests designed to minimize hazardous smoke emissions, also making it an excellent solution for placement in tunnels.
- Unique, dual-purpose cable allows OSP applications to flow seamlessly indoors
- Riser rated (UL 1666) and rated for low smoke/ zero halogen (LS0H) applications; meets Telcordia Technologies standards
- Excellent tensile strength and crush performance
- AccuRibbon fiber units for maximum fiber density
- A significantly lower cable weight for faster and easier cable deployment
Product Details
Country of Origin | 00 - Unknown |
---|---|
Brand | AccuRibbon |
Fiber Count | 144 |
Sign In or provide a ZIP code
to view pricing.
Lightera
AT-3BE83XX-144 144 FIBER RIBBON - AccuRibbon®, Fiber Optic Cable, 144-Fiber, 0.61 in. O.D. Cable

AT-3BE83XX-144 144 FIBER RIBBON - AccuRibbon®, Fiber Optic Cable, 144-Fiber, 0.61 in. O.D. Cable
Sign In or provide a ZIP code
to view pricing.
View More
With its innovative dry-core design, the AccuRibbon DC TL Cable helps facilitate streamlined cable handling and installation by (1) eliminating the need to clean messy filling compounds and (2) offering a reduced weight cable. Unlike traditional outside plant (OSP) fiber optic cables, the AccuRibbon DC TL Cable incorporates a patented, super-absorbent tape in the central tube that results in almost effortless splice preparation and a lower overall cable weight.
AccuRibbon DC TL Cable also combines the flame resistance and safety features of an indoor riser-rated cable with the rugged durability critical for OSP use. The result is a cable that also helps save on time and money by allowing OSP applications to flow seamlessly indoors, using a single cable and no splices. The UL 1666 rating means the AccuRibbon DC TL Cable passes riser rating and difficult flame tests designed to minimize hazardous smoke emissions, also making it an excellent solution for placement in tunnels.
- Unique, dual-purpose cable allows OSP applications to flow seamlessly indoors
- Riser rated (UL 1666) and rated for low smoke/ zero halogen (LS0H) applications; meets Telcordia Technologies standards
- Excellent tensile strength and crush performance
- AccuRibbon fiber units for maximum fiber density
- A significantly lower cable weight for faster and easier cable deployment
Product Details
Country of Origin | 00 - Unknown |
---|---|
Brand | AccuRibbon |
Fiber Count | 144 |
Sign In or provide a
ZIP code to view pricing.