Service Wire
Armored Cable, 600 V, 12 AWG, Grey, 500 ft. L
MFR #: SIS-12-KTVW-GY-500R
SKU: 25050450
Armored Cable, Cable, 600 V, 12 AWG, 500 ft., Grey, Copper
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121517 |
Type | Armored Cable |
Conductor Size | 12 AWG |
Conductor Material | Bare Copper |
Wire Colors | Grey |
Length | 500 ft. |
Sign In or provide a ZIP code
to view pricing.
Service Wire
Armored Cable, 600 V, 12 AWG, Grey, 500 ft. L
MFR #: SIS-12-KTVW-GY-500R
SKU: 25050450
Sign In or provide a ZIP code
to view pricing.
Armored Cable, Cable, 600 V, 12 AWG, 500 ft., Grey, Copper
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121517 |
Type | Armored Cable |
Conductor Size | 12 AWG |
Conductor Material | Bare Copper |
Wire Colors | Grey |
Length | 500 ft. |
Sign In or provide a
ZIP code to view pricing.