Cooper Lighting
APEL Series, LED Emergency Light, Thermoplastic, Nickel Cadmium, 120/277V ac, 3.0W, White, 9 L x 4.68 H x 2.62 in. W
MFR #: APELH2
SKU: 26366974
UPC: 08008380498
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Cooper Lighting Sure-Lites® 2-Head LED emergency light has high impact thermoplastic construction for added strength and durability. The light can accommodate LED lamp.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL 924 Listed, NFPA, NEC Compliant, OSHA Compliant, CEC Certified
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 08008380498 |
UNSPSC | 39111709 |
Series | APEL Series |
Battery Type | Nickel Cadmium |
Housing Color | White |
Housing Material | Thermoplastic |
Lamp Type | LED |
Watts at 90 Minutes | 3.0W |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
APEL Series, LED Emergency Light, Thermoplastic, Nickel Cadmium, 120/277V ac, 3.0W, White, 9 L x 4.68 H x 2.62 in. W
MFR #: APELH2
SKU: 26366974
UPC: 08008380498
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Cooper Lighting Sure-Lites® 2-Head LED emergency light has high impact thermoplastic construction for added strength and durability. The light can accommodate LED lamp.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL 924 Listed, NFPA, NEC Compliant, OSHA Compliant, CEC Certified
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 08008380498 |
UNSPSC | 39111709 |
Series | APEL Series |
Battery Type | Nickel Cadmium |
Housing Color | White |
Housing Material | Thermoplastic |
Lamp Type | LED |
Watts at 90 Minutes | 3.0W |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.