APC (Schneider Electric)
APC™, Smart-UPS®, Uninterruptible Power Supply, 120/230V, 1600W, 2200VA, 1.83 m L Cable, Black, 13.2 H x 48.3 W x 63.5 D cm
MFR #: SU2200R3X167
SKU: 25260508
UPC: 73130401547
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Certifications/Standards
CSA
TAA compliance
FCC part 15 class A
UL 1778
Warning
Prop 65
Warranty
2 years repair or replace
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130401547 |
UNSPSC | 39121011 |
Series | Smart-UPS Series |
Dimenions | 13.2 H x 48.3 W x 63.5 D cm |
Mounting Type | Rack |
Product Includes | User Manual, Country-Specific Detachable Power Cord, Smart UPS Signalling RS-232 Cable, CD with Software |
Color | Beige |
Battery Type | Lead-acid battery |
Cord Length | 6 |
Input Voltage | 120/230V |
Output Voltage | 120V |
Plug Configuration | NEMA 5-20P |
Rack Units | 3 |
VA Rating | 2200VA |
Color Family | Tan |
Height | 5.2 in. |
Depth | 25 in. |
Width | 19 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
APC™, Smart-UPS®, Uninterruptible Power Supply, 120/230V, 1600W, 2200VA, 1.83 m L Cable, Black, 13.2 H x 48.3 W x 63.5 D cm
MFR #: SU2200R3X167
SKU: 25260508
UPC: 73130401547
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Certifications/Standards
CSA
TAA compliance
FCC part 15 class A
UL 1778
Warning
Prop 65
Warranty
2 years repair or replace
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130401547 |
UNSPSC | 39121011 |
Series | Smart-UPS Series |
Dimenions | 13.2 H x 48.3 W x 63.5 D cm |
Mounting Type | Rack |
Product Includes | User Manual, Country-Specific Detachable Power Cord, Smart UPS Signalling RS-232 Cable, CD with Software |
Color | Beige |
Battery Type | Lead-acid battery |
Cord Length | 6 |
Input Voltage | 120/230V |
Output Voltage | 120V |
Plug Configuration | NEMA 5-20P |
Rack Units | 3 |
VA Rating | 2200VA |
Color Family | Tan |
Height | 5.2 in. |
Depth | 25 in. |
Width | 19 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.