APC (Schneider Electric)
APC™, Smart-UPS®, Uninterruptible Power Supply, 10A, 100V, 1 RU, 2.44 m L Cable, Rack Mount, Black, 4.4 H x 48.3 W x 66 D cm
MFR #: SUA750RMJ1UB
SKU: 25430092
UPC: 73130420808
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Certifications/Standards
VCCI
UL 1778
REACh free of SVHC
EU RoHS Directive
Warning
Prop 65
Warranty
18 months
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130420808 |
UNSPSC | 39121011 |
Series | Smart-UPS Series |
Dimenions | 4.4 H x 48.3 W x 66 D cm |
Mounting Type | Rack |
Product Includes | Rack Mounting Brackets, Rack Mounting Support Rails, User Guide in Japanese |
Color | Black |
Restrictions & Compliance | WARNING: Cancer and reproductive harm |
Battery Type | Lead-acid battery |
Cord Length | 8 |
Input Voltage | 100V |
Output Voltage | 100V |
Plug Configuration | NEMA 5-15P |
Rack Units | 1 |
VA Rating | 750VA |
Color Family | Black |
Height | 1.7 in. |
Depth | 26 in. |
Width | 19 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
APC™, Smart-UPS®, Uninterruptible Power Supply, 10A, 100V, 1 RU, 2.44 m L Cable, Rack Mount, Black, 4.4 H x 48.3 W x 66 D cm
MFR #: SUA750RMJ1UB
SKU: 25430092
UPC: 73130420808
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Certifications/Standards
VCCI
UL 1778
REACh free of SVHC
EU RoHS Directive
Warning
Prop 65
Warranty
18 months
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130420808 |
UNSPSC | 39121011 |
Series | Smart-UPS Series |
Dimenions | 4.4 H x 48.3 W x 66 D cm |
Mounting Type | Rack |
Product Includes | Rack Mounting Brackets, Rack Mounting Support Rails, User Guide in Japanese |
Color | Black |
Restrictions & Compliance | WARNING: Cancer and reproductive harm |
Battery Type | Lead-acid battery |
Cord Length | 8 |
Input Voltage | 100V |
Output Voltage | 100V |
Plug Configuration | NEMA 5-15P |
Rack Units | 1 |
VA Rating | 750VA |
Color Family | Black |
Height | 1.7 in. |
Depth | 26 in. |
Width | 19 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.