APC (Schneider Electric)
APC Smart-UPS X, Line Interactive, 1000VA, Rack/tower convertible 2U, 120V, 8x 5-15R NEMA, SmartConnect port, Extended runtime SMX1000C
MFR #: SMX1000C
SKU: 26516496
UPC: 73130440112
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130440112 |
Connection Type | NEMA 5-15P |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 8 ft (2.44 m) |
Input Voltage | 120 V |
NEMA Configuration | 8 NEMA 5-15R |
Orientation | lower |
Output Voltage | 120 V |
Rack Units | 2 |
Color Family | Black |
Height | 17.01 in. |
Depth | 19.29 in. |
Width | 3.5 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
APC Smart-UPS X, Line Interactive, 1000VA, Rack/tower convertible 2U, 120V, 8x 5-15R NEMA, SmartConnect port, Extended runtime SMX1000C
MFR #: SMX1000C
SKU: 26516496
UPC: 73130440112
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130440112 |
Connection Type | NEMA 5-15P |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 8 ft (2.44 m) |
Input Voltage | 120 V |
NEMA Configuration | 8 NEMA 5-15R |
Orientation | lower |
Output Voltage | 120 V |
Rack Units | 2 |
Color Family | Black |
Height | 17.01 in. |
Depth | 19.29 in. |
Width | 3.5 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.