APC (Schneider Electric)
APC Smart-UPS VT Subfeed Distribution 400/230V, (12) C19 16A & (1) 50A 3P HW output SUVTOPT102
MFR #: SUVTOPT102
SKU: 25430569
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Color | Black |
Restrictions & Compliance | WARNING: Cancer and reproductive harm |
Rack Units | 0 |
Color Family | Black |
Height | 40.70 in. |
Depth | 6.9 in. |
Width | 5.7 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
APC Smart-UPS VT Subfeed Distribution 400/230V, (12) C19 16A & (1) 50A 3P HW output SUVTOPT102
MFR #: SUVTOPT102
SKU: 25430569
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Color | Black |
Restrictions & Compliance | WARNING: Cancer and reproductive harm |
Rack Units | 0 |
Color Family | Black |
Height | 40.70 in. |
Depth | 6.9 in. |
Width | 5.7 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.