APC (Schneider Electric)
APC Smart-UPS SRT 3000VA RM 230V SRT3000RMXLI
MFR #: SRT3000RMXLI
SKU: 26370738
UPC: 73130431764
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130431764 |
Color | Black |
Battery Type | Lead-acid battery |
Cord Length | 8 |
Output Voltage | 230V |
Rack Units | 2 |
Color Family | Black |
Height | 3.35 in. |
Depth | 25 in. |
Width | 17.01 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
APC Smart-UPS SRT 3000VA RM 230V SRT3000RMXLI
MFR #: SRT3000RMXLI
SKU: 26370738
UPC: 73130431764
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130431764 |
Color | Black |
Battery Type | Lead-acid battery |
Cord Length | 8 |
Output Voltage | 230V |
Rack Units | 2 |
Color Family | Black |
Height | 3.35 in. |
Depth | 25 in. |
Width | 17.01 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.