APC (Schneider Electric)
APC Smart-UPS SRT 2200VA RM 120V SRT2200RMXLA
MFR #: SRT2200RMXLA
SKU: 25848223
UPC: 73130432305
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5D992 |
---|---|
Country of Origin | PH - Philippines |
UPC | 73130432305 |
Connection Type | NEMA 5-20P |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 6 ft (1.83 m) |
Input Voltage | 120 V |
NEMA Configuration | 6 NEMA 5-20R |
Mounting Location | Front |
Orientation | lower |
Output Voltage | 120 V |
Rack Units | 2 |
Color Family | Black |
Height | 3.35 in. |
Depth | 22.99 in. |
Width | 17.01 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
APC Smart-UPS SRT 2200VA RM 120V SRT2200RMXLA
MFR #: SRT2200RMXLA
SKU: 25848223
UPC: 73130432305
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5D992 |
---|---|
Country of Origin | PH - Philippines |
UPC | 73130432305 |
Connection Type | NEMA 5-20P |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 6 ft (1.83 m) |
Input Voltage | 120 V |
NEMA Configuration | 6 NEMA 5-20R |
Mounting Location | Front |
Orientation | lower |
Output Voltage | 120 V |
Rack Units | 2 |
Color Family | Black |
Height | 3.35 in. |
Depth | 22.99 in. |
Width | 17.01 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.