APC (Schneider Electric)
APC Smart-UPS, Line Interactive, 2200VA, Lithium-ion, Rackmount 2U, 120V, 2x NEMA 5-20R+6x NEMA 5-15R outlets, SmartConnect Port+Network Card, AVR SMTL2200RM2UCNC
MFR #: SMTL2200RM2UCNC
SKU: 26542078
UPC: 73130442911
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130442911 |
Connection Type | NEMA 5-20P |
Color | Black and Silver Front Bezel |
Battery Type | Li-Ion (Lithium Ion) |
Cord Length | 8 ft (2.44 m) |
Input Voltage | 120 V |
NEMA Configuration | 2 NEMA 5-20R |
Orientation | lower |
Output Voltage | 120 V |
Rack Units | 2 |
Color Family | Multi |
Height | 3.39 in. |
Depth | 26.89 in. |
Width | 17.01 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
APC Smart-UPS, Line Interactive, 2200VA, Lithium-ion, Rackmount 2U, 120V, 2x NEMA 5-20R+6x NEMA 5-15R outlets, SmartConnect Port+Network Card, AVR SMTL2200RM2UCNC
MFR #: SMTL2200RM2UCNC
SKU: 26542078
UPC: 73130442911
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130442911 |
Connection Type | NEMA 5-20P |
Color | Black and Silver Front Bezel |
Battery Type | Li-Ion (Lithium Ion) |
Cord Length | 8 ft (2.44 m) |
Input Voltage | 120 V |
NEMA Configuration | 2 NEMA 5-20R |
Orientation | lower |
Output Voltage | 120 V |
Rack Units | 2 |
Color Family | Multi |
Height | 3.39 in. |
Depth | 26.89 in. |
Width | 17.01 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.