APC (Schneider Electric)
APC Smart-UPS, Line Interactive, 1500VA, Lithium-ion, Rackmount 3U, 120V, 6x NEMA 5-15R outlets, SmartConnect Port+Network Card, Short Depth, AVR, LCD SMTL1500RM3UCNC
MFR #: SMTL1500RM3UCNC
SKU: 26557783
UPC: 73130443547
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130443547 |
Connection Type | NEMA 5-15P |
Color | Black and Silver Front Bezel |
Battery Type | Li-Ion (Lithium Ion) |
Cord Length | 8 ft (2.44 m) |
Input Voltage | 120 V |
NEMA Configuration | 6 NEMA 5-15R |
Orientation | no preference |
Output Voltage | 120 V |
Rack Units | 3 |
Color Family | Multi |
Height | 5.16 in. |
Depth | 11.89 in. |
Width | 17.24 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
APC Smart-UPS, Line Interactive, 1500VA, Lithium-ion, Rackmount 3U, 120V, 6x NEMA 5-15R outlets, SmartConnect Port+Network Card, Short Depth, AVR, LCD SMTL1500RM3UCNC
MFR #: SMTL1500RM3UCNC
SKU: 26557783
UPC: 73130443547
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130443547 |
Connection Type | NEMA 5-15P |
Color | Black and Silver Front Bezel |
Battery Type | Li-Ion (Lithium Ion) |
Cord Length | 8 ft (2.44 m) |
Input Voltage | 120 V |
NEMA Configuration | 6 NEMA 5-15R |
Orientation | no preference |
Output Voltage | 120 V |
Rack Units | 3 |
Color Family | Multi |
Height | 5.16 in. |
Depth | 11.89 in. |
Width | 17.24 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.