APC (Schneider Electric)
APC Smart-UPS 1000VA USB & Serial RM 1U 230V SUA1000RMI1U
MFR #: SUA1000RMI1U
SKU: 25430440
UPC: 73130412389
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130412389 |
Color | Black |
Battery Type | Lead-acid battery |
Output Voltage | 230V |
Rack Units | 1 |
Color Family | Black |
Height | 1.73 in. |
Depth | 25.98 in. |
Width | 17.01 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
APC Smart-UPS 1000VA USB & Serial RM 1U 230V SUA1000RMI1U
MFR #: SUA1000RMI1U
SKU: 25430440
UPC: 73130412389
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130412389 |
Color | Black |
Battery Type | Lead-acid battery |
Output Voltage | 230V |
Rack Units | 1 |
Color Family | Black |
Height | 1.73 in. |
Depth | 25.98 in. |
Width | 17.01 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.