APC (Schneider Electric)
APC Smart-UPS 1000VA LCD 120V with SmartConnect SMT1000C
MFR #: SMT1000C
SKU: 26016105
UPC: 73130432277
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130432277 |
Connection Type | NEMA 5-15P |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 6 ft (1.83 m) |
Input Voltage | 120 V |
NEMA Configuration | 8 NEMA 5-15R |
Mounting Location | Front |
Orientation | no preference |
Output Voltage | 120 V |
Color Family | Black |
Height | 8.62 in. |
Depth | 17.28 in. |
Width | 6.73 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
APC Smart-UPS 1000VA LCD 120V with SmartConnect SMT1000C
MFR #: SMT1000C
SKU: 26016105
UPC: 73130432277
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130432277 |
Connection Type | NEMA 5-15P |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 6 ft (1.83 m) |
Input Voltage | 120 V |
NEMA Configuration | 8 NEMA 5-15R |
Mounting Location | Front |
Orientation | no preference |
Output Voltage | 120 V |
Color Family | Black |
Height | 8.62 in. |
Depth | 17.28 in. |
Width | 6.73 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.