APC (Schneider Electric)
APC NetShelter SX, Server Rack Enclosure, 42U, Black, 1991H x 600W x 1070D mm AR3100HACS
MFR #: AR3100HACS
SKU: 25186116
UPC: 73130424155
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130424155 |
Mounting Location | Front |
Rack Units | 42 |
Height | 78.39 in. |
Depth | 42.13 in. |
Width | 23.62 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
APC NetShelter SX, Server Rack Enclosure, 42U, Black, 1991H x 600W x 1070D mm AR3100HACS
MFR #: AR3100HACS
SKU: 25186116
UPC: 73130424155
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130424155 |
Mounting Location | Front |
Rack Units | 42 |
Height | 78.39 in. |
Depth | 42.13 in. |
Width | 23.62 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.