Shuster
ANSI Standard, Riveted Single Stand Roller Chain, Chain Size - 60, Chain Pitch - 3/4 in. 10 Foot Box
MFR #: SHUSTER 60-1RIVX10
SKU: 26542762
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
60-1RIVX10, ANSI Standard, Riveted Single Stand Roller Chain, Chain Size - 60, Chain Pitch - 3/4 in. 10 Foot Box
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | Standard Series |
Alternate Manufacturer Part No. | 05903579 |
Standard | ANSI / ASME / ISO 606 |
Tensile Strength | 8770 lbs. |
Chain Size | 60 |
Chain Pitch | 3/4 in. |
Chain Construction | Riveted |
No. of Links | 160 / 10 ft. |
No. of Strands | 1 |
Roller Diameter | 0.469 in. |
Length | 10 ft. |
Sign In or provide a ZIP code
to view pricing.
Shuster
ANSI Standard, Riveted Single Stand Roller Chain, Chain Size - 60, Chain Pitch - 3/4 in. 10 Foot Box
MFR #: SHUSTER 60-1RIVX10
SKU: 26542762
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
60-1RIVX10, ANSI Standard, Riveted Single Stand Roller Chain, Chain Size - 60, Chain Pitch - 3/4 in. 10 Foot Box
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | Standard Series |
Alternate Manufacturer Part No. | 05903579 |
Standard | ANSI / ASME / ISO 606 |
Tensile Strength | 8770 lbs. |
Chain Size | 60 |
Chain Pitch | 3/4 in. |
Chain Construction | Riveted |
No. of Links | 160 / 10 ft. |
No. of Strands | 1 |
Roller Diameter | 0.469 in. |
Length | 10 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.