Upsite Technologies
AisleLok® Bi-Directional Door, 50 RU, 48 in. W
MFR #: 10163-50
SKU: 26029752
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The AisleLok Bi-Directional Doors are a key component in Upsite’s AisleLok Modular Containment solution. The doors can be used with or without the AisleLok Rack Top Baffles; however, for the maximum benefit, both products are recommended.
View More
keyboard_arrow_down
keyboard_arrow_up
- Standardized off-the-shelf design, available in common rack heights
- No tools required for installation; attaches directly to side of the end of the aisle cabinet using non-interfering twist lock magnets
- Quick and easy mounting allows for minimal disruption to the data center
- Rugged, high-quality design enhances professional aesthetics of the computer room
- See-through doors provide maximum visibility in and out of the aisle
- Allows equipment carts to be pushed directly through the doors without the need to first slide or swing open the doors by hand
- Supports increased reliability and availability of IT equipment by reducing server intake temperatures and eliminating hot spots
- Allows for higher rack densities
- Prevents hot air recirculation
- Reduces energy costs by providing the opportunity to increase set point temperatures and/or turn off cooling units
- Flexible design allows the containment system to adapt as the computer room evolves
- Modular design and out-of-the-box installation does not require 3rd party design, engineering, or installation
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | AisleLok |
Standard | UL94 |
Mounting Type | Rack |
Product Includes | Door Stopper to Hold the Door |
Rack Units | 50 |
Width | 48 in. |
Sign In or provide a ZIP code
to view pricing.
Upsite Technologies
AisleLok® Bi-Directional Door, 50 RU, 48 in. W
MFR #: 10163-50
SKU: 26029752
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The AisleLok Bi-Directional Doors are a key component in Upsite’s AisleLok Modular Containment solution. The doors can be used with or without the AisleLok Rack Top Baffles; however, for the maximum benefit, both products are recommended.
View More
keyboard_arrow_down
keyboard_arrow_up
- Standardized off-the-shelf design, available in common rack heights
- No tools required for installation; attaches directly to side of the end of the aisle cabinet using non-interfering twist lock magnets
- Quick and easy mounting allows for minimal disruption to the data center
- Rugged, high-quality design enhances professional aesthetics of the computer room
- See-through doors provide maximum visibility in and out of the aisle
- Allows equipment carts to be pushed directly through the doors without the need to first slide or swing open the doors by hand
- Supports increased reliability and availability of IT equipment by reducing server intake temperatures and eliminating hot spots
- Allows for higher rack densities
- Prevents hot air recirculation
- Reduces energy costs by providing the opportunity to increase set point temperatures and/or turn off cooling units
- Flexible design allows the containment system to adapt as the computer room evolves
- Modular design and out-of-the-box installation does not require 3rd party design, engineering, or installation
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | AisleLok |
Standard | UL94 |
Mounting Type | Rack |
Product Includes | Door Stopper to Hold the Door |
Rack Units | 50 |
Width | 48 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.