Progress Lighting
AirPro® Ceiling Fan, Steel, Painted, 5-Blade, 120V, Standard Fixture, White, 15.25 H x 52 W in.
MFR #: P2503-30W
SKU: 25844390
UPC: 78524712915
52 in. Performance fan includes 5 White blades, Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort.
View More
keyboard_arrow_down
keyboard_arrow_up
- 52 in. AirPro ceiling fan features five reversible blades
- Pull chain is chrome with white fob
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Transitional design styling
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that ranges from 226- to 400-square feet
- Compatible with universal light kits
- Dual ceiling mounting on downrod, or close to ceiling (10-1/2 in.)
- A 3/4 x 6 in. downrod is included. Longer accessory downrods can be ordered separately
- High Speed Energy Information: Airflow- 4822 cfm, Energy consumption- 70 watts (excluding lights)
- Airflow efficiency- 69 cfm/watt
- Limited lifetime warranty.
Certifications and Compliance
Certified Listed Location - Damp Location Listed
cUL Listed
UL-CUL
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78524712915 |
UNSPSC | 40101609 |
Series | AirPro |
Color | White |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Progress Lighting
AirPro® Ceiling Fan, Steel, Painted, 5-Blade, 120V, Standard Fixture, White, 15.25 H x 52 W in.
MFR #: P2503-30W
SKU: 25844390
UPC: 78524712915
Sign In or provide a ZIP code
to view pricing.
52 in. Performance fan includes 5 White blades, Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort.
View More
keyboard_arrow_down
keyboard_arrow_up
- 52 in. AirPro ceiling fan features five reversible blades
- Pull chain is chrome with white fob
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Transitional design styling
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that ranges from 226- to 400-square feet
- Compatible with universal light kits
- Dual ceiling mounting on downrod, or close to ceiling (10-1/2 in.)
- A 3/4 x 6 in. downrod is included. Longer accessory downrods can be ordered separately
- High Speed Energy Information: Airflow- 4822 cfm, Energy consumption- 70 watts (excluding lights)
- Airflow efficiency- 69 cfm/watt
- Limited lifetime warranty.
Certifications and Compliance
Certified Listed Location - Damp Location Listed
cUL Listed
UL-CUL
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78524712915 |
UNSPSC | 40101609 |
Series | AirPro |
Color | White |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.