Harger Lightning Protection
Air Terminal, Copper, Gently Tapered, 3/8 in. Dia., 12 L x 0.375 H x 0.375 in. W
MFR #: 3812CUAT
SKU: 25310894
UPC: 80847503065
The rounded point offers better performance over a sharp point while offering additional measures of safety for personnel.
View More
keyboard_arrow_down
keyboard_arrow_up
- Highly conductive electrolytic tough pitch copper alloy 110
- Conductivity greater than 99% when annealed
- Class I air terminals are used on structures up to and including 75 ft. tall
Standard & Approvals
cULus Listed 96
RoHS Compliant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 80847503065 |
UNSPSC | 39121621 |
Material | Copper |
Use With | Less than 75 ft. H Structure |
Length | 12 in. |
Height | 0.37 in. |
Width | 0.37 in. |
Sign In or provide a ZIP code
to view pricing.
Harger Lightning Protection
Air Terminal, Copper, Gently Tapered, 3/8 in. Dia., 12 L x 0.375 H x 0.375 in. W
MFR #: 3812CUAT
SKU: 25310894
UPC: 80847503065
Sign In or provide a ZIP code
to view pricing.
The rounded point offers better performance over a sharp point while offering additional measures of safety for personnel.
View More
keyboard_arrow_down
keyboard_arrow_up
- Highly conductive electrolytic tough pitch copper alloy 110
- Conductivity greater than 99% when annealed
- Class I air terminals are used on structures up to and including 75 ft. tall
Standard & Approvals
cULus Listed 96
RoHS Compliant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 80847503065 |
UNSPSC | 39121621 |
Material | Copper |
Use With | Less than 75 ft. H Structure |
Length | 12 in. |
Height | 0.37 in. |
Width | 0.37 in. |
Sign In or provide a
ZIP code to view pricing.