American Polywater
AFT™, 2-Part, Foam Sealant, 16 oz., Purple
MFR #: AFT-16P4
SKU: 26137963
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Quick installation, 2 min application time or less
- Multiple use can, creates numerous seals in all types of ducts
- Reliable, holds 10 ft of continuous water head pressure
- Durable, withstands cold temperature applications
- Removable, product can easily be removed to replace cable
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 31201704 |
Brand | AFT |
Type | 2-Part |
Color | Purple |
Color Family | Purple |
Sign In or provide a ZIP code
to view pricing.
American Polywater
AFT™, 2-Part, Foam Sealant, 16 oz., Purple
MFR #: AFT-16P4
SKU: 26137963
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Quick installation, 2 min application time or less
- Multiple use can, creates numerous seals in all types of ducts
- Reliable, holds 10 ft of continuous water head pressure
- Durable, withstands cold temperature applications
- Removable, product can easily be removed to replace cable
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 31201704 |
Brand | AFT |
Type | 2-Part |
Color | Purple |
Color Family | Purple |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.