Advanced RF Technologies
ADXV Series, Mid-Power Remote, 25 dBM
MFR #: ADXV-R-25VU-N4X
SKU: 26037025
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
ANSI
ITU-TS
ETSI
G.823 for jitter tolerance
G.755 for loss of signal
Warranty
Lifetime
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 43223100 |
Series | ADXV |
Use With | ADXV-MPR |
Frequency Rating | DL: VHF: 138 - 174 MHz, UL: UHF: 380 - 512 MHz |
Media Connector Type | Ethernet |
Weight | 20.9 |
Height | 19 in. |
Depth | 7 in. |
Width | 19 in. |
Sign In or provide a ZIP code
to view pricing.
Advanced RF Technologies
ADXV Series, Mid-Power Remote, 25 dBM
MFR #: ADXV-R-25VU-N4X
SKU: 26037025
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
ANSI
ITU-TS
ETSI
G.823 for jitter tolerance
G.755 for loss of signal
Warranty
Lifetime
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 43223100 |
Series | ADXV |
Use With | ADXV-MPR |
Frequency Rating | DL: VHF: 138 - 174 MHz, UL: UHF: 380 - 512 MHz |
Media Connector Type | Ethernet |
Weight | 20.9 |
Height | 19 in. |
Depth | 7 in. |
Width | 19 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.