RF Industries
Adapter; SMA Female To N Female; Nickel Body Plating
MFR #: RSA-3477
SKU: 26551780
View More
keyboard_arrow_down
keyboard_arrow_up
Always have the wrong jumper or connectors? Our adapters and adapter kits eliminate this problem. Choose from standard coax adapter kits or let us customize a kit with the adapters that you most often use
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Body Type | Straight |
Connector Type | SMA Female to N Female |
Impedance | 50 Ohms |
Plating Material | Nickel |
Length | 1.266 in. |
Height | 0.883 in. |
Width | 0.883 in. |
Sign In or provide a ZIP code
to view pricing.
RF Industries
Adapter; SMA Female To N Female; Nickel Body Plating
MFR #: RSA-3477
SKU: 26551780
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
Always have the wrong jumper or connectors? Our adapters and adapter kits eliminate this problem. Choose from standard coax adapter kits or let us customize a kit with the adapters that you most often use
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Body Type | Straight |
Connector Type | SMA Female to N Female |
Impedance | 50 Ohms |
Plating Material | Nickel |
Length | 1.266 in. |
Height | 0.883 in. |
Width | 0.883 in. |
Sign In or provide a
ZIP code to view pricing.