Viking Electronics
Access Control, 5 x 5 x 2.25 in, 250 V
MFR #: E-30-IP
SKU: 25687295
Access Control, 2 Amp Relay Contacts for Door / Gate or Sl-2 Strobe Light (DOD 242) Control
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 43191500 |
Additional Features | 2 Amp Relay Contacts for Door / Gate or Sl-2 Strobe Light (DOD 242) Control |
Height | 5 in. |
Depth | 2.25 in. |
Width | 5 in. |
Sign In or provide a ZIP code
to view pricing.
Viking Electronics
Access Control, 5 x 5 x 2.25 in, 250 V
MFR #: E-30-IP
SKU: 25687295
Sign In or provide a ZIP code
to view pricing.
Access Control, 2 Amp Relay Contacts for Door / Gate or Sl-2 Strobe Light (DOD 242) Control
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 43191500 |
Additional Features | 2 Amp Relay Contacts for Door / Gate or Sl-2 Strobe Light (DOD 242) Control |
Height | 5 in. |
Depth | 2.25 in. |
Width | 5 in. |
Sign In or provide a
ZIP code to view pricing.