Zeus Battery Products
9V Alkaline Battery, 1Pack
MFR #: 9V-1PK
SKU: 26715700
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Zeus alkaline batteries are free of mercury and cadmium, which make them non-toxic and environmentally friendly. Alkaline batteries are a smart choice because they last a long, time, perform well at high and low temperatures, and have a long storage life. They can be stored at room temperature for two years and still retain 90 percent of their original capacities. Zeus alkaline batteries are high performance-designed with high current and large capacity.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | Zeus |
Battery Type | Alkaline |
Capacity | 550mAH |
Package Quantity | 1 per Pack |
Rated Voltage | 9V |
Length | 26.5 mm |
Height | 48.5 mm |
Width | 17.5 mm |
Sign In or provide a ZIP code
to view pricing.
Zeus Battery Products
9V Alkaline Battery, 1Pack
MFR #: 9V-1PK
SKU: 26715700
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Zeus alkaline batteries are free of mercury and cadmium, which make them non-toxic and environmentally friendly. Alkaline batteries are a smart choice because they last a long, time, perform well at high and low temperatures, and have a long storage life. They can be stored at room temperature for two years and still retain 90 percent of their original capacities. Zeus alkaline batteries are high performance-designed with high current and large capacity.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | Zeus |
Battery Type | Alkaline |
Capacity | 550mAH |
Package Quantity | 1 per Pack |
Rated Voltage | 9V |
Length | 26.5 mm |
Height | 48.5 mm |
Width | 17.5 mm |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.