C2G (Legrand)
90° Cat5E RJ45 UTP Keystone Jack, White
MFR #: CG35201
SKU: 25648258
UPC: 75712035201
Cat 5e, White
View More
keyboard_arrow_down
keyboard_arrow_up
Designed for superior performance, this keystone jack will work with C2G, formerly Cables To Go, wall plates and surface boxes or any standard keystone and angled multimedia wall plate or patch panel. Available in 9 colors to match housing or allow color-coded port designation in compliance with TIA-606 requirements. Each keystone jack includes 110-type IDC straight-back termination with strain relief caps, and comes standard with 50 inch gold plating on the jack contacts. Features and Benefits Supports Cat5E standards Complies with TIA-506 requirements Labeled for 568B or 568A wiring schemes Gold plated contacts for durability and a long life
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 75712035201 |
Brand | C2G |
Color | White |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
C2G (Legrand)
90° Cat5E RJ45 UTP Keystone Jack, White
MFR #: CG35201
SKU: 25648258
UPC: 75712035201
Sign In or provide a ZIP code
to view pricing.
Cat 5e, White
View More
keyboard_arrow_down
keyboard_arrow_up
Designed for superior performance, this keystone jack will work with C2G, formerly Cables To Go, wall plates and surface boxes or any standard keystone and angled multimedia wall plate or patch panel. Available in 9 colors to match housing or allow color-coded port designation in compliance with TIA-606 requirements. Each keystone jack includes 110-type IDC straight-back termination with strain relief caps, and comes standard with 50 inch gold plating on the jack contacts. Features and Benefits Supports Cat5E standards Complies with TIA-506 requirements Labeled for 568B or 568A wiring schemes Gold plated contacts for durability and a long life
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 75712035201 |
Brand | C2G |
Color | White |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.