Thumbnail Image





9 Light Chandelier, Steel, Brown, 120V, 100W, 27.75 Dia., 65 L x 25.5 H x 27.75 in. W





Progress Lighting
9 Light Chandelier, Steel, Brown, 120V, 100W, 27.75 Dia., 65 L x 25.5 H x 27.75 in. W
View More
- Provides a contemporary complement to casual interiors popular in today's homes
- Ideal for transitional design styling
- Shown in Antique Bronze finish
- Glass shades add distinction and provide pleasing illumination
- Scrolling arms create an airy effect
- Uses nine 100-watt max. medium base bulbs
- Chandeliers have the ability to change the look of a room - try over a dining room table, in a bath and vanity setting or other spaces that are in need of ambient illumination and decorative decor.
Specifications
Chain gauge: 9
Construction Material - Main: Steel
Fixture Type: Chandelier
Glass: Etched
Lamp Type: Medium Base
Lamp Type Actual: A19
Lamp Type Basic: incandescent
Lifestyle: Transitional, Traditional
Mount Location: Hanging
Mounting for outlet box included: strap
Number of Lamps Total: 9
Power Source: Hardwired
Power Source Required: Yes
Room Type: Dining Room, Great Room, Hall & Foyer
Socket Base Type - Main: E26
Style: Transitional
Warranty Length: 1-year Limited Warranty
Conductor Related
Ground Wire Color: bare copper
Wire Length: 144 in.
Certifications and Compliance
Certified Listed: cULus
Certified Listed Location: Dry Location Listed
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78524721589 |
UNSPSC | 39111506 |
Color | Brown |
Color Family | Brown |
Diameter | 27.75 in. |
Sign In or provide a ZIP code
to view pricing.
Progress Lighting
9 Light Chandelier, Steel, Brown, 120V, 100W, 27.75 Dia., 65 L x 25.5 H x 27.75 in. W
Thumbnail Image





9 Light Chandelier, Steel, Brown, 120V, 100W, 27.75 Dia., 65 L x 25.5 H x 27.75 in. W





Sign In or provide a ZIP code
to view pricing.
View More
- Provides a contemporary complement to casual interiors popular in today's homes
- Ideal for transitional design styling
- Shown in Antique Bronze finish
- Glass shades add distinction and provide pleasing illumination
- Scrolling arms create an airy effect
- Uses nine 100-watt max. medium base bulbs
- Chandeliers have the ability to change the look of a room - try over a dining room table, in a bath and vanity setting or other spaces that are in need of ambient illumination and decorative decor.
Specifications
Chain gauge: 9
Construction Material - Main: Steel
Fixture Type: Chandelier
Glass: Etched
Lamp Type: Medium Base
Lamp Type Actual: A19
Lamp Type Basic: incandescent
Lifestyle: Transitional, Traditional
Mount Location: Hanging
Mounting for outlet box included: strap
Number of Lamps Total: 9
Power Source: Hardwired
Power Source Required: Yes
Room Type: Dining Room, Great Room, Hall & Foyer
Socket Base Type - Main: E26
Style: Transitional
Warranty Length: 1-year Limited Warranty
Conductor Related
Ground Wire Color: bare copper
Wire Length: 144 in.
Certifications and Compliance
Certified Listed: cULus
Certified Listed Location: Dry Location Listed
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78524721589 |
UNSPSC | 39111506 |
Color | Brown |
Color Family | Brown |
Diameter | 27.75 in. |
Sign In or provide a
ZIP code to view pricing.