Allied Bolt
#8 X 1 in. Slotted/Phillip Hex Washer Type 17 Screw Zinc Yellow
MFR #: 6112
SKU: 25925598
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
•Coarse threaded fastener with a sharp point and chip cavity extending from the point and up the shank.
•Fully threaded up the entire length of screw.
•Ideal for hard woods.
•Case hardened so surface has a minimum Rockwell Hardness of C45.
•Manufactured from AISI 1018 Steel.
•Zinc plated with yellow chromate as per ASTM Specification F1941.
•Screws conform to the dimensions of ASME B18.6.3
•Fully threaded up the entire length of screw.
•Ideal for hard woods.
•Case hardened so surface has a minimum Rockwell Hardness of C45.
•Manufactured from AISI 1018 Steel.
•Zinc plated with yellow chromate as per ASTM Specification F1941.
•Screws conform to the dimensions of ASME B18.6.3
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Packaging | 40 per Package, 100 per Package |
Material | Steel |
Point Type | Type 17 |
Screw Size | #8 |
Screw Head Type | Hex |
Length | 1 in. |
Sign In or provide a ZIP code
to view pricing.
Allied Bolt
#8 X 1 in. Slotted/Phillip Hex Washer Type 17 Screw Zinc Yellow
MFR #: 6112
SKU: 25925598
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
•Coarse threaded fastener with a sharp point and chip cavity extending from the point and up the shank.
•Fully threaded up the entire length of screw.
•Ideal for hard woods.
•Case hardened so surface has a minimum Rockwell Hardness of C45.
•Manufactured from AISI 1018 Steel.
•Zinc plated with yellow chromate as per ASTM Specification F1941.
•Screws conform to the dimensions of ASME B18.6.3
•Fully threaded up the entire length of screw.
•Ideal for hard woods.
•Case hardened so surface has a minimum Rockwell Hardness of C45.
•Manufactured from AISI 1018 Steel.
•Zinc plated with yellow chromate as per ASTM Specification F1941.
•Screws conform to the dimensions of ASME B18.6.3
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Packaging | 40 per Package, 100 per Package |
Material | Steel |
Point Type | Type 17 |
Screw Size | #8 |
Screw Head Type | Hex |
Length | 1 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.