Advanced RF Technologies
617~960 MHz, High Isolation Donor Antenna
MFR #: AD-PA-617-960-D
SKU: 26644984
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
ADRF’s high isolation donor antenna provides exceptional signal strength, transmitting and receiving the RF signals from cellular or public safety towers. Our high isolation donor antennas supports commercial and public safety frequencies and can be easily mounted on a pole, allowing for quick setup.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | AD-PA |
Connector Type | 7-16 DIN Female |
Frequency Rating | 617 ~ 698 MHz, 698 ~ 806 MHz, 806 ~ 894 MHz, 880 ~960 MHz |
Weight | 19.8 |
Height | 5.4 in. |
Depth | 27.6 in. |
Width | 27.6 in. |
Sign In or provide a ZIP code
to view pricing.
Advanced RF Technologies
617~960 MHz, High Isolation Donor Antenna
MFR #: AD-PA-617-960-D
SKU: 26644984
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
ADRF’s high isolation donor antenna provides exceptional signal strength, transmitting and receiving the RF signals from cellular or public safety towers. Our high isolation donor antennas supports commercial and public safety frequencies and can be easily mounted on a pole, allowing for quick setup.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | AD-PA |
Connector Type | 7-16 DIN Female |
Frequency Rating | 617 ~ 698 MHz, 698 ~ 806 MHz, 806 ~ 894 MHz, 880 ~960 MHz |
Weight | 19.8 |
Height | 5.4 in. |
Depth | 27.6 in. |
Width | 27.6 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.