Omnitron
60W PoE 10/100/1000BASE-T to 1000BASE-X Media Converter
MFR #: 9500-0-21
SKU: 25888681
UPC: 800975032828
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The OmniConverter GHPoE/S are media converters that convert 10/100/1000BASE-T UTP to 1000BASE-X or 100BASE-FX fiber and support High Power-over-Ethernet.
View More
keyboard_arrow_down
keyboard_arrow_up
OmniConverter PoE media converters provide network distance extension with fiber optic cabling, and function as a PoE injectors. Classified as Power Sourcing Equipment (PSE), they can provide power to PoE Powered Devices (PDs) using standard UTP cables that carry the Ethernet data.
- Multi-port media converter and PoE Power Sourcing Equipment
- 10/100/1000BASE-T copper to 1000BASE-X or 100BASE-X fiber media converter
- Supports 100BASE-X or 1000BASE-X SFP transceivers
- Supports frame sizes up to 10,240 bytes
- The GHPoE/S supports IEEE 802.3af PoE, IEEE 802.3at PoE+ and 60W PoE
- Configurable PoE power reset
- Integrated wall mount brackets
- Commercial (0 Deg. to 50 Deg.C) and extended (-40 Deg. to 75 Deg.C) operating temperature ranges
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991.b.4.a |
---|---|
Country of Origin | 00 - Unknown |
UPC | 800975032828 |
UNSPSC | 43201553 |
Brand | OmniConverter |
Application | Fiber to Copper Conversion with 60W PoE power sourcing. |
Connection Type | 2x RJ-45, 1x ST |
Data Transfer Rate | 1000 Mbps |
Fiber Type | Multimode |
Protocol | Gigabit Ethernet |
Sign In or provide a ZIP code
to view pricing.
Omnitron
60W PoE 10/100/1000BASE-T to 1000BASE-X Media Converter
MFR #: 9500-0-21
SKU: 25888681
UPC: 800975032828
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The OmniConverter GHPoE/S are media converters that convert 10/100/1000BASE-T UTP to 1000BASE-X or 100BASE-FX fiber and support High Power-over-Ethernet.
View More
keyboard_arrow_down
keyboard_arrow_up
OmniConverter PoE media converters provide network distance extension with fiber optic cabling, and function as a PoE injectors. Classified as Power Sourcing Equipment (PSE), they can provide power to PoE Powered Devices (PDs) using standard UTP cables that carry the Ethernet data.
- Multi-port media converter and PoE Power Sourcing Equipment
- 10/100/1000BASE-T copper to 1000BASE-X or 100BASE-X fiber media converter
- Supports 100BASE-X or 1000BASE-X SFP transceivers
- Supports frame sizes up to 10,240 bytes
- The GHPoE/S supports IEEE 802.3af PoE, IEEE 802.3at PoE+ and 60W PoE
- Configurable PoE power reset
- Integrated wall mount brackets
- Commercial (0 Deg. to 50 Deg.C) and extended (-40 Deg. to 75 Deg.C) operating temperature ranges
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991.b.4.a |
---|---|
Country of Origin | 00 - Unknown |
UPC | 800975032828 |
UNSPSC | 43201553 |
Brand | OmniConverter |
Application | Fiber to Copper Conversion with 60W PoE power sourcing. |
Connection Type | 2x RJ-45, 1x ST |
Data Transfer Rate | 1000 Mbps |
Fiber Type | Multimode |
Protocol | Gigabit Ethernet |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.