Progress Lighting
6 Light Foyer Pendant, Steel, Gray, 120V, 60W, 15 Dia., 87 L x 24 H x 15 in. W
MFR #: P3929-09
SKU: 26366375
UPC: 78524716679
Gather possesses a smart simplicity to complement today's home. This 6 light foyer fixture contains both white and matching finish candle sleeves which add distinction and elegance to your room. Pendant is grey color.
View More
keyboard_arrow_down
keyboard_arrow_up
- Brushed nickel finishing
- White and brushed nickel candle sleeves included
- Distinctive lighting
- Coordinate with other gather fixtures
- Steel construction material
- Plated finish type
- Foyer fixture type
- White glass
- Transitional, traditional lifestyle
- Ceiling chain mount location
- Strap mounting for outlet box included
- 6 Number of lamps
- Hardwired power source
- Hall and foyer, great room type
- E12 socket base type
- Phenolic socket type material
- Copper tinned ground wire color
- 120 in. wire length
- Certified listed is UL-CUL
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78524716679 |
UNSPSC | 39111525 |
Color | Gray |
Color Family | Gray |
Diameter | 15 in. |
Sign In or provide a ZIP code
to view pricing.
Progress Lighting
6 Light Foyer Pendant, Steel, Gray, 120V, 60W, 15 Dia., 87 L x 24 H x 15 in. W
MFR #: P3929-09
SKU: 26366375
UPC: 78524716679
Sign In or provide a ZIP code
to view pricing.
Gather possesses a smart simplicity to complement today's home. This 6 light foyer fixture contains both white and matching finish candle sleeves which add distinction and elegance to your room. Pendant is grey color.
View More
keyboard_arrow_down
keyboard_arrow_up
- Brushed nickel finishing
- White and brushed nickel candle sleeves included
- Distinctive lighting
- Coordinate with other gather fixtures
- Steel construction material
- Plated finish type
- Foyer fixture type
- White glass
- Transitional, traditional lifestyle
- Ceiling chain mount location
- Strap mounting for outlet box included
- 6 Number of lamps
- Hardwired power source
- Hall and foyer, great room type
- E12 socket base type
- Phenolic socket type material
- Copper tinned ground wire color
- 120 in. wire length
- Certified listed is UL-CUL
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78524716679 |
UNSPSC | 39111525 |
Color | Gray |
Color Family | Gray |
Diameter | 15 in. |
Sign In or provide a
ZIP code to view pricing.