Quiktron (Legrand)
566-110-6IN - Value Series, Cat 6 Copper Patch Cable, Non-Booted, 24 AWG, 0.5 ft., Blue
MFR #: 566-110-6IN
SKU: 26354793
UPC: 88481578305
Copper Patch Cable Blue Quiktron's Value Series Non-Booted Cat 6 Patch Cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum.
View More
keyboard_arrow_down
keyboard_arrow_up
- Factory terminated for superior performance
- Meets or exceeds industry standards for NEXT and return loss
- Made with 24 AWG, solid wire copper (7 x 32), four twisted pairs
- Lifetime warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | VN - Vietnam |
UPC | 88481578305 |
Series | Value Series |
Color | Blue |
Category | Category 6 |
Shield type | Unshielded |
Color Family | Blue |
Length | 0.5 ft. |
Sign In or provide a ZIP code
to view pricing.
Quiktron (Legrand)
566-110-6IN - Value Series, Cat 6 Copper Patch Cable, Non-Booted, 24 AWG, 0.5 ft., Blue
MFR #: 566-110-6IN
SKU: 26354793
UPC: 88481578305
Sign In or provide a ZIP code
to view pricing.
Copper Patch Cable Blue Quiktron's Value Series Non-Booted Cat 6 Patch Cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum.
View More
keyboard_arrow_down
keyboard_arrow_up
- Factory terminated for superior performance
- Meets or exceeds industry standards for NEXT and return loss
- Made with 24 AWG, solid wire copper (7 x 32), four twisted pairs
- Lifetime warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | VN - Vietnam |
UPC | 88481578305 |
Series | Value Series |
Color | Blue |
Category | Category 6 |
Shield type | Unshielded |
Color Family | Blue |
Length | 0.5 ft. |
Sign In or provide a
ZIP code to view pricing.