Belden
5309UE 008500 - Unshielded Security and Sound Cable, PVC, Riser, 18 AWG Stranded, 300V, 12-Conductor, Bare Copper, 500 ft., Gray
View More
Standards
NEC Articles: 800
NEC/(UL) Specification: CMR
CEC/C(UL) Specification: CMG
Applicable Environmental and Other Programs
EU Directive 2000/53/EC (ELV): Yes
EU Directive 2003/96/EC (BFR): Yes
EU Directive 2011/65/EU (ROHS II): Yes
EU Directive 2012/19/EU (WEEE): Yes
EU Directive Compliance: EU Directive 2003/11/EC (BFR)
EU CE Mark: Yes
Flammability, LS0H, Toxicity Testing
C(UL) Flammability: FT4
UL Flammability: UL1666 Riser
UL voltage rating: 300 V RMS
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
Series | 5309UE Series |
Alternate Manufacturer Part No. | 5309UE 008500 |
Conductor Size | 18 AWG |
Conductor Material | Bare Copper |
Insulation Material | Polypropylene |
Jacket Material | PVC |
No. of Conductors | 12 |
Length | 500 ft. |
Sign In or provide a ZIP code
to view pricing.
Belden
5309UE 008500 - Unshielded Security and Sound Cable, PVC, Riser, 18 AWG Stranded, 300V, 12-Conductor, Bare Copper, 500 ft., Gray
Sign In or provide a ZIP code
to view pricing.
View More
Standards
NEC Articles: 800
NEC/(UL) Specification: CMR
CEC/C(UL) Specification: CMG
Applicable Environmental and Other Programs
EU Directive 2000/53/EC (ELV): Yes
EU Directive 2003/96/EC (BFR): Yes
EU Directive 2011/65/EU (ROHS II): Yes
EU Directive 2012/19/EU (WEEE): Yes
EU Directive Compliance: EU Directive 2003/11/EC (BFR)
EU CE Mark: Yes
Flammability, LS0H, Toxicity Testing
C(UL) Flammability: FT4
UL Flammability: UL1666 Riser
UL voltage rating: 300 V RMS
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
Series | 5309UE Series |
Alternate Manufacturer Part No. | 5309UE 008500 |
Conductor Size | 18 AWG |
Conductor Material | Bare Copper |
Insulation Material | Polypropylene |
Jacket Material | PVC |
No. of Conductors | 12 |
Length | 500 ft. |
Sign In or provide a
ZIP code to view pricing.