Heritage Plastics (Atkore)
5 in Schedule 40 PVC 5 Degree Coupling, Bell x Bell, Fabricated
MFR #: 802736
SKU: 26506776
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
5° Couplings create a slight turn in a conduit run.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | PVC |
Color | Gray |
Trade Size | 5 in. |
Color Family | Gray |
Length | 10.25 in. |
Sign In or provide a ZIP code
to view pricing.
Heritage Plastics (Atkore)
5 in Schedule 40 PVC 5 Degree Coupling, Bell x Bell, Fabricated
MFR #: 802736
SKU: 26506776
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
5° Couplings create a slight turn in a conduit run.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | PVC |
Color | Gray |
Trade Size | 5 in. |
Color Family | Gray |
Length | 10.25 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.