Cantex
40 PVC Conduit, 3/4 in. x 20 Ft., ETL Listed
MFR #: A52AG42
SKU: 26076910
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
PVC Conduit designed for underground or aboveground applications. Non-metallic PVC material which is corrosion, rust and sunlight resistant and ETL listed. It Conforms to UL651 and NEMA TC-2 and rated for use with 90 °C conductors.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UNSPSC | 39131706 |
Material | PVC |
Type | Schedule 40 |
Trade Size | 3/4 in. |
Length | 20 ft. |
Sign In or provide a ZIP code
to view pricing.
Cantex
40 PVC Conduit, 3/4 in. x 20 Ft., ETL Listed
MFR #: A52AG42
SKU: 26076910
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
PVC Conduit designed for underground or aboveground applications. Non-metallic PVC material which is corrosion, rust and sunlight resistant and ETL listed. It Conforms to UL651 and NEMA TC-2 and rated for use with 90 °C conductors.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UNSPSC | 39131706 |
Material | PVC |
Type | Schedule 40 |
Trade Size | 3/4 in. |
Length | 20 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.