Calbrite (Atkore)
4 X 1-1/4 SS316 Face Bushing
MFR #: S64000FB12
SKU: 26369325
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Face bushings are designed for use with stainless steel conduit to reduce sizes of threaded stainless conduit, nipples and other threaded fittings.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Finish | Polished |
Material | Stainless Steel - 316 |
Color | Silver |
Thread Type | NPSM |
Trade Size | 4 in. |
Wall Thickness | 1.73 in. |
Color Family | Silver |
Height | 1.17 in. |
Width | 4.5 in. |
Sign In or provide a ZIP code
to view pricing.
Calbrite (Atkore)
4 X 1-1/4 SS316 Face Bushing
MFR #: S64000FB12
SKU: 26369325
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Face bushings are designed for use with stainless steel conduit to reduce sizes of threaded stainless conduit, nipples and other threaded fittings.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Finish | Polished |
Material | Stainless Steel - 316 |
Color | Silver |
Thread Type | NPSM |
Trade Size | 4 in. |
Wall Thickness | 1.73 in. |
Color Family | Silver |
Height | 1.17 in. |
Width | 4.5 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.